NTN NJ311EG1 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ311EG1
See technical informationSee documentsReferences
NTN:NJ311EG1
Rubix:205A5869
EAN:4547359702330



Documents
Product details : NTN NJ311EG1 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, brass cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x29 mm |
|---|---|
| Logistic Weight | 1620 g |
| Inner diameter | 55 mm |
| Outer diameter | 120 mm |
| Width | 29 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 143000 N |
| Basic dynamic load, radial - Cr | 137000 N |
Show UNSPSC/ECL@SS
£ 88.30 excl. VAT
/ Each
£ 105.96 incl. VAT
- Usually arrives within 14 working days
