SNR NJ308EG15 CYLINDRICAL ROLLER BEARING
SNR - Cylindrical Roller Bearing - NJ.308.E.G15
See technical informationReferences
SNR:NJ308EG15
Rubix:206A3998
Manufacturer :NJ.308.E.G15
EAN:3413520041397



Product details : SNR NJ308EG15 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, polyamide cage.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 23 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 7000 rpm |
| Basic static load, radial - C0r | 78000 N |
| Basic dynamic load, radial - Cr | 80300 N |
Show UNSPSC/ECL@SS
£ 40.59 excl. VAT
/ Each
£ 48.71 incl. VAT
- Usually arrives within 14 working days
