NTN NJ307 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ307
See technical informationReferences
NTN:NJ307
Rubix:205A5838
EAN:4547359122664



Product details : NTN NJ307 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, pressed steel cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x21 mm |
|---|---|
| Logistic Weight | 510 g |
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 21 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 37.81 excl. VAT
/ Each
£ 45.37 incl. VAT
- Delivery usually within ( 3 ) days
