SNR - Cylindrical Roller Bearing - NU.210.E.G15.J30
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 20 mm |
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 20 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NU200 |
Cage | Steel |
Reference speed | 6600 rpm |
Limit speed | 9200 rpm |
Basic static load, radial - C0r | 74500 N |
Basic dynamic load, radial - Cr | 67800 N |
Usually arrives within 14 working days