INA SL192313 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationSee documentsReferences
INA:SL192313
Rubix:203A9482
Manufacturer :0005395200000
EAN:4054364123109

Documents
Product details : INA SL192313 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1923, full comply, roller set self-retaining, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type SL19
Cylindrical roller bearing, main dimensions according to DIN 5412-1, support bearing, full, self-holding roller set, series 23.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 48x140x140 mm |
|---|---|
| Logistic Weight | 3520 g |
| Inner diameter | 65 mm |
| Outer diameter | 140 mm |
| Width | 48 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 2180 rpm |
| Basic static load, radial - C0r | 345000 N |
| Basic dynamic load, radial - Cr | 350000 N |
Show UNSPSC/ECL@SS
£ 351.02 excl. VAT
/ Each
£ 421.22 incl. VAT
- Delivery usually within ( 7 ) days
