References
INA:SL185009-A
Rubix:105A3696
Manufacturer :0002672100000
EAN:4012802416053

Product details : INA SL185009-A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1850. . -A, full complement roller set, two-row, semi-locating bearing, 1 rib on outer ring, 3 ribs on inner ring, type SL18
Cylindrical roller bearing SL1850..-A, full complement roller set, two-row, semi-locating bearing, 1 rib on outer ring, 3 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x75x75 mm |
|---|---|
| Logistic Weight | 710 g |
| Inner diameter | 45 mm |
| Outer diameter | 75 mm |
| Width | 40 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 3950 rpm |
| Basic static load, radial - C0r | 148000 N |
| Basic dynamic load, radial - Cr | 106000 N |
Show UNSPSC/ECL@SS
£ 467.79 excl. VAT
/ Each
£ 561.35 incl. VAT
- Delivery usually within ( 7 ) days
