Cylindrical roller bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 180 mm |
Width | 28 mm |
Logistic Weight | 2470 g |
---|---|
Inner diameter | 120 mm |
Outer diameter | 180 mm |
Width | 28 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU..-XL-M1 |
Cage | Brass |
Reference speed | 3550 rpm |
Limit speed | 7300 rpm |
Basic static load, radial - C0r | 208000 N |
Basic dynamic load, radial - Cr | 175000 N |
Usually arrives within 14 working days