SNR - Deep Groove Ball Bearing - 16002
Inner diameter | 35 mm |
---|---|
Outer diameter | 62 mm |
Width | 9 mm |
Logistics dimensions (L x W x H) | 62x62x9 mm |
---|---|
Logistic Weight | 112 g |
Inner diameter | 35 mm |
Outer diameter | 62 mm |
Width | 9 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 16000 |
Cage | Steel |
Reference speed | 8900 rpm |
Basic static load, radial - C0r | 8800 N |
Basic dynamic load, radial - Cr | 11900 N |
Usually arrives within 14 working days