SNR Single-row grooved ball bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 35 mm |
Width | 11 mm |
Inner diameter | 15 mm |
---|---|
Outer diameter | 35 mm |
Width | 11 mm |
Sealing | One metal shield |
Bearing Clearance | C3 |
Series | 6200 |
Cage | Steel |
Reference speed | 20000 rpm |
Limit speed | 33000 rpm |
Basic static load, radial - C0r | 3750 N |
Basic dynamic load, radial - Cr | 7700 N |
Weight | 0.045 kg |
Usually arrives within 14 working days