SNR - Deep Groove Ball Bearing - 16002
Inner diameter | 25 mm |
---|---|
Outer diameter | 47 mm |
Width | 8 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 47 mm |
Width | 8 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 16000 |
Material | Steel (Cage) |
Cage | Steel |
Reference speed | 12000 rpm |
Limit speed | 18000 rpm |
Basic static load, radial - C0r | 5600 N |
Basic dynamic load, radial - Cr | 8500 N |
Weight | 0.06 kg |
Usually arrives within 14 working days