Deep groove ball bearing SNR 6305HT200, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
Topline ball bearings
See technical informationSee documentsReferences
SNR:6305HT200
Rubix:205A0218
EAN:3413520351953



Documents
Product details : SNR 6305HT200 SPECIFIC BALL BEARINGS
TOPLINE deep groove ball bearing, radial contact, sheet metal cage, rubbing seals on both sides, for 200°C application
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x22x70 mm |
|---|---|
| Logistic Weight | 240 g |
| Inner diameter | 25 mm |
| Outer diameter | 62 mm |
| Width | 17 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c4 |
| Series | 6300 |
| Cage | steel |
| Limit speed | 8100 rpm |
| Basic static load, radial - C0r | 12100 N |
| Basic dynamic load, radial - Cr | 23500 N |
| Weight | 0.225 kg |
Show UNSPSC/ECL@SS
£ 41.87 excl. VAT
/ Each
£ 50.24 incl. VAT
- Delivery usually within ( 3 ) days
