Deep groove ball bearing SNR 6003, Outer diameter: 35 mm | Width: 10 mm | Inner diameter: 17 mm
SNR - Deep Groove Ball Bearing - 6003
See technical informationReferences
SNR:6003
Rubix:104A4077
EAN:3413520701277



Product details : SNR 6003 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x35x10 mm |
|---|---|
| Logistic Weight | 48 g |
| Inner diameter | 17 mm |
| Outer diameter | 35 mm |
| Width | 10 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6000 |
| Cage | steel |
| Reference speed | 20000 rpm |
| Limit speed | 35000 rpm |
| Basic static load, radial - C0r | 3250 N |
| Basic dynamic load, radial - Cr | 6000 N |
| Weight | 0.035 kg |
Show UNSPSC/ECL@SS
£ 4.26 excl. VAT
/ Each
£ 5.11 incl. VAT
- Delivery usually within ( 3 ) days
