SNR - Deep Groove Ball Bearing - 6006.ZZ
Inner diameter | 30 mm |
---|---|
Outer diameter | 55 mm |
Width | 13 mm |
Inner diameter | 30 mm |
---|---|
Outer diameter | 55 mm |
Width | 13 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 6000 |
Cage | Steel |
Reference speed | 13000 rpm |
Limit speed | 17000 rpm |
Basic static load, radial - C0r | 8300 N |
Basic dynamic load, radial - Cr | 13200 N |
Weight | 0.116 kg |
Usually arrives within 14 working days