Deep groove ball bearing NTN 62/28LLUNR/2AS, Outer diameter: 58 mm | Width: 16 mm | Inner diameter: 28 mm
NTN - Deep Groove Ball Bearing - 62/28LLUNR/2AS
See technical informationSee documentsReferences
NTN:62/28LLUNR/2AS
Rubix:204A9362
EAN:4547359756548



Documents
Product details : NTN 62/28LLUNR/2AS DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58x58x16 mm |
|---|---|
| Logistic Weight | 180 g |
| Inner diameter | 28 mm |
| Outer diameter | 58 mm |
| Width | 16 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 9750 N |
| Basic dynamic load, radial - Cr | 19800 N |
| Weight | 0.012 kg |
Show UNSPSC/ECL@SS
£ 11.59 excl. VAT
/ Each
£ 13.91 incl. VAT
- Delivery usually within ( 3 ) days
