Deep groove ball bearing SKF 6217, Outer diameter: 150 mm | Width: 28 mm | Inner diameter: 85 mm
Rigid ball bearings
See technical informationReferences
SKF:6217
Rubix:102A9005
Manufacturer :42993
EAN:7316577302823

Product details : SKF HRA+ RADIAL BALL BRG 6217
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This deep-groove ball bearing is designed to deliver high performance across a wide range of industrial applications. Its ability to withstand radial and axial loads in both directions makes it indispensable in systems requiring smooth operation and high reliability.
Features:
This single-row rigid ball bearing supports high radial loads and moderate axial loads in both directions. It is manufactured with a sheet steel cage, providing strength and durability. With no seals, it features an open design that facilitates access for maintenance. Its standard radial clearance ensures smooth operation with low friction, allowing for high speeds while maintaining low energy consumption. This bearing is ideal for applications where easy maintenance and regular lubrication are sufficient to guarantee optimal performance.
Maintenance:
To ensure optimal operation and extend the service life of this bearing, it is crucial to maintain adequate lubrication. Greasing or oiling, depending on operating conditions, helps reduce premature wear and ensures smooth rotation. This bearing requires regular maintenance; therefore, it is essential to monitor parameters such as noise, temperature, lubrication, and vibration.
Sealing:
This deep-groove ball bearing is designed without seals, which means it offers no protection against external contaminants such as dust, moisture, or solid particles. Although this design simplifies maintenance and facilitates access for lubrication, it also exposes the bearing to an increased risk of contamination. It is therefore particularly well-suited for clean or moderately contaminated environments.
Brand Information:
SKF, founded in 1907, is a global leader in the manufacture of bearings and mechatronic solutions. Active in more than 40 industrial sectors, the brand offers innovative products to improve the performance and reliability of rotating equipment. Thanks to its expertise and high-quality solutions, SKF supports global industry in various fields such as automotive, aerospace, and agriculture.
Key Features:
- Supports radial and axial loads in both directions.
- Simple and robust design, ideal for easy installation.
- Low friction for high speeds and optimal energy efficiency.
- No seals for easy maintenance and lubrication.
Applications:
This deep-groove ball bearing is particularly well-suited for conveyor systems, material handling equipment, machine tools such as drills and milling machines, as well as pulley and guide roller systems. It is also used in agricultural machinery, automotive equipment, winches, and gearmotors. This bearing can be incorporated into systems where contamination conditions are controlled and where easy and regular maintenance is possible.
Features:
This single-row rigid ball bearing supports high radial loads and moderate axial loads in both directions. It is manufactured with a sheet steel cage, providing strength and durability. With no seals, it features an open design that facilitates access for maintenance. Its standard radial clearance ensures smooth operation with low friction, allowing for high speeds while maintaining low energy consumption. This bearing is ideal for applications where easy maintenance and regular lubrication are sufficient to guarantee optimal performance.
Maintenance:
To ensure optimal operation and extend the service life of this bearing, it is crucial to maintain adequate lubrication. Greasing or oiling, depending on operating conditions, helps reduce premature wear and ensures smooth rotation. This bearing requires regular maintenance; therefore, it is essential to monitor parameters such as noise, temperature, lubrication, and vibration.
Sealing:
This deep-groove ball bearing is designed without seals, which means it offers no protection against external contaminants such as dust, moisture, or solid particles. Although this design simplifies maintenance and facilitates access for lubrication, it also exposes the bearing to an increased risk of contamination. It is therefore particularly well-suited for clean or moderately contaminated environments.
Brand Information:
SKF, founded in 1907, is a global leader in the manufacture of bearings and mechatronic solutions. Active in more than 40 industrial sectors, the brand offers innovative products to improve the performance and reliability of rotating equipment. Thanks to its expertise and high-quality solutions, SKF supports global industry in various fields such as automotive, aerospace, and agriculture.
Key Features:
- Supports radial and axial loads in both directions.
- Simple and robust design, ideal for easy installation.
- Low friction for high speeds and optimal energy efficiency.
- No seals for easy maintenance and lubrication.
Applications:
This deep-groove ball bearing is particularly well-suited for conveyor systems, material handling equipment, machine tools such as drills and milling machines, as well as pulley and guide roller systems. It is also used in agricultural machinery, automotive equipment, winches, and gearmotors. This bearing can be incorporated into systems where contamination conditions are controlled and where easy and regular maintenance is possible.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x150x150 mm |
|---|---|
| Logistic Weight | 1744 g |
| Inner diameter | 85 mm |
| Outer diameter | 150 mm |
| Width | 28 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 62 |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 9000 rpm |
| Limit speed | 5600 rpm |
| Basic static load, radial - C0r | 64000 N |
| Basic dynamic load, radial - Cr | 87100 N |
Show UNSPSC/ECL@SS
£ 102.72 excl. VAT
/ Each
£ 123.26 incl. VAT
- In stock: Next day delivery
