Deep groove ball bearing SNR 6011C3, Outer diameter: 90 mm | Width: 18 mm | Inner diameter: 55 mm
SNR - Deep Groove Ball Bearing - 6011.C3
See technical informationReferences
SNR:6011C3
Rubix:204A9054
Manufacturer :6011C3
EAN:3413520115210



Product details : SNR 6011C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 18 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6000 |
| Cage | steel |
| Reference speed | 8300 rpm |
| Limit speed | 12000 rpm |
| Basic static load, radial - C0r | 22000 N |
| Basic dynamic load, radial - Cr | 29700 N |
| Weight | 0.362 kg |
Show UNSPSC/ECL@SS
£ 20.75 excl. VAT
/ Each
£ 24.90 incl. VAT
- Delivery usually within ( 3 ) days
