Deep groove ball bearing FAG 6206-C-C3>V, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Ball bearing
See technical informationReferences
Superseded Ref:6206-C3
FAG:6206-C-C3>V
Rubix:274A8816
Manufacturer :0955622810030
EAN:4064327234919

Product details : FAG 6206-C-C3V DEEP GROOVE BALL BEARING
With its ability to withstand high radial loads while tolerating moderate axial loads, this deep groove ball bearing is ideally suited for high-speed applications and conditions where heat dissipation is critical. The C-generation design developed by FAG incorporates improvements to the bearing’s kinematics, enhancing its efficiency.
Features:
This FAG deep groove ball bearing features a C3 internal radial clearance—greater than standard—making it ideal for applications where there are large temperature differences between the rings, as well as for high-speed machines operating near the maximum permissible limit. This bearing is manufactured with a riveted sheet-metal cage and improved raceways for optimal energy efficiency.
Maintenance:
- Regular greasing or oiling (depending on application and installation).
- Monitoring of operating temperature.
- Checking for proper alignment and the absence of vibrations.
- Regular cleaning with compressed air (depending on contamination).
- Visual inspection for damage.
Sealing:
This FAG bearing is an unsealed model, meaning it is open and unprotected against contaminants. This allows for better lubricant circulation (in the case of a housing-mounted installation), higher speeds, and improved heat dissipation.
Brand Information:
FAG is a brand of the Schaeffler Group, founded in 1946, which is a global leader in mobility and industrial technology solutions. With approximately 80,000 employees in more than 50 countries, Schaeffler is recognized for its innovations and its commitment to energy efficiency and sustainability. Its expertise in bearings and advanced technologies makes it a key player in the industrial sector.
Features:
This FAG deep groove ball bearing features a C3 internal radial clearance—greater than standard—making it ideal for applications where there are large temperature differences between the rings, as well as for high-speed machines operating near the maximum permissible limit. This bearing is manufactured with a riveted sheet-metal cage and improved raceways for optimal energy efficiency.
Maintenance:
- Regular greasing or oiling (depending on application and installation).
- Monitoring of operating temperature.
- Checking for proper alignment and the absence of vibrations.
- Regular cleaning with compressed air (depending on contamination).
- Visual inspection for damage.
Sealing:
This FAG bearing is an unsealed model, meaning it is open and unprotected against contaminants. This allows for better lubricant circulation (in the case of a housing-mounted installation), higher speeds, and improved heat dissipation.
Brand Information:
FAG is a brand of the Schaeffler Group, founded in 1946, which is a global leader in mobility and industrial technology solutions. With approximately 80,000 employees in more than 50 countries, Schaeffler is recognized for its innovations and its commitment to energy efficiency and sustainability. Its expertise in bearings and advanced technologies makes it a key player in the industrial sector.
Strengths
- Withstands high radial loads and moderate axial loads.
- C3 internal clearance suitable for high speeds and temperature fluctuations.
- C-generation improvements: energy efficiency, quiet operation, durability.
- Sealless design for better heat dissipation.
- C3 internal clearance suitable for high speeds and temperature fluctuations.
- C-generation improvements: energy efficiency, quiet operation, durability.
- Sealless design for better heat dissipation.
Applications
This FAG deep groove ball bearing is ideally suited for industrial environments such as hydraulic pumps, gearboxes, screens, turbines, gearmotors, etc. It is recommended for machines operating at high speeds or under conditions where heat dissipation is critical. It can also be used in applications where there is a significant temperature difference between the inner and outer rings.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 16 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Reference speed | 13400 rpm |
| Limit speed | 17800 rpm |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 22000 N |
Show UNSPSC/ECL@SS
£ 3.41 excl. VAT
/ Each
£ 4.09 incl. VAT
- In stock: Next day delivery
