Deep groove ball bearing FAG 6080-M, Outer diameter: 600 mm | Width: 90 mm | Inner diameter: 400 mm

Deep groove ball bearing

See technical information

References

FAG:6080-M
Rubix:200A0136
Manufacturer :0190961860000
EAN:4012801538930
brand logo

Technical specifications

Inner diameter400 mm
Outer diameter600 mm
Width90 mm
See all Specifications

Product details : FAG 6080-M SINGLE ROW DEEP GROOVE BALL BEARING


Deep groove ball bearing 60..-M, single row, solid brass cage

Technical specifications


Attributes
Logistic Weight95000 g
Inner diameter400 mm
Outer diameter600 mm
Width90 mm
Sealingopen
Bearing Clearancecn
Series60..-m
Cagebrass
Reference speed1390 rpm
Limit speed1780 rpm
Basic static load, radial - C0r870000 N
Basic dynamic load, radial - Cr520000 N
£ 6,077.81 excl. VAT
/ Each
£ 7,293.37 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories