Deep groove ball bearing SNR 6017, Outer diameter: 130 mm | Width: 22 mm | Inner diameter: 85 mm

SNR - Deep Groove Ball Bearing - 6017

See technical information

References

SNR:6017
Rubix:204A9162
EAN:3413520117122
brand logo

Technical specifications

Inner diameter85 mm
Outer diameter130 mm
Width22 mm
See all Specifications

Product details : SNR 6017 DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, open

Technical specifications


Attributes
Logistics dimensions (L x W x H)130x130x22 mm
Logistic Weight888 g
Inner diameter85 mm
Outer diameter130 mm
Width22 mm
Sealingopen
Bearing Clearancecn
Series6000
Cagesteel
Reference speed5800 rpm
Limit speed8300 rpm
Basic static load, radial - C0r43100 N
Basic dynamic load, radial - Cr48900 N
Weight0.9 kg
£ 34.31 excl. VAT
/ Each
£ 41.17 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories