Deep groove ball bearing SNR 6015EEC4, Outer diameter: 115 mm | Width: 20 mm | Inner diameter: 75 mm
SNR - Deep Groove Ball Bearing - 6015.EEC4
See technical informationReferences
SNR:6015EEC4
Rubix:204A9134
Manufacturer :6015.EEC4
EAN:3413520471965



Product details : SNR 6015EEC4 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 115 mm |
| Width | 20 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c4 |
| Series | 6000 |
| Cage | steel |
| Limit speed | 3400 rpm |
| Basic static load, radial - C0r | 33600 N |
| Basic dynamic load, radial - Cr | 38400 N |
| Weight | 0.64 kg |
Show UNSPSC/ECL@SS
£ 42.53 excl. VAT
/ Each
£ 51.04 incl. VAT
- Delivery usually within ( 3 ) days
