Deep groove ball bearing SNR 6021EEC3, Outer diameter: 160 mm | Width: 26 mm | Inner diameter: 105 mm

SNR - Deep Groove Ball Bearing - 6021.EEC3

See technical information

References

SNR:6021EEC3
Rubix:204A9235
Manufacturer :6021.EEC3
EAN:3413520511661
brand logo

Technical specifications

Inner diameter105 mm
Outer diameter160 mm
Width26 mm
See all Specifications

Product details : SNR 6021EEC3 DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides

Technical specifications


Attributes
Inner diameter105 mm
Outer diameter160 mm
Width26 mm
Sealingtwo rubber seals
Bearing Clearancec3
Series6000
Cagesteel
Limit speed2400 rpm
Basic static load, radial - C0r65900 N
Basic dynamic load, radial - Cr71700 N
Weight1.59 kg
£ 85.73 excl. VAT
/ Each
£ 102.88 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories