SNR - Deep Groove Ball Bearing - 6026.C3
Inner diameter | 130 mm |
---|---|
Outer diameter | 200 mm |
Width | 33 mm |
Inner diameter | 130 mm |
---|---|
Outer diameter | 200 mm |
Width | 33 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 6000 |
Cage | Steel |
Reference speed | 4400 rpm |
Limit speed | 5300 rpm |
Basic static load, radial - C0r | 101000 N |
Basic dynamic load, radial - Cr | 106000 N |
Weight | 3.3 kg |
Usually arrives within 14 working days