SNR - Deep Groove Ball Bearing - 6200LTZZ
Inner diameter | 10 mm |
---|---|
Outer diameter | 30 mm |
Width | 9 mm |
Logistics dimensions (L x W x H) | 30x30x9 mm |
---|---|
Logistic Weight | 35 g |
Inner diameter | 10 mm |
Outer diameter | 30 mm |
Width | 9 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 6200 |
Cage | Steel |
Reference speed | 23000 rpm |
Limit speed | 20000 rpm |
Basic static load, radial - C0r | 2600 N |
Basic dynamic load, radial - Cr | 5900 N |
Weight | 0.03 kg |
Usually arrives within 14 working days