Deep Groove Ball Bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 120 mm |
Width | 29 mm |
Logistics dimensions (L x W x H) | 29x120x120 mm |
---|---|
Logistic Weight | 1573,2 g |
Inner diameter | 45 mm |
Outer diameter | 120 mm |
Width | 29 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 64 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 13000 rpm |
Limit speed | 8500 rpm |
Basic static load, radial - C0r | 45000 N |
Basic dynamic load, radial - Cr | 76100 N |
Usually arrives within 14 working days