Deep groove ball bearing FAG 6408-C, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 40 mm
Ball bearing
See technical informationSee documentsReferences
Superseded Ref:6408
FAG:6408-C
Rubix:244A4232
Manufacturer :0939989290000
EAN:4064327302687

Documents
Product details : FAG 6408-C 0939989290000 DEEP GROOVE BALL BEARING
This FAG brand deep groove ball bearing is designed to deliver reliable and long-lasting performance in a variety of industrial applications. This C-series bearing is known for its robustness, making it ideal for demanding environments. FAG quality ensures high precision and a long service life, even under heavy-duty operating conditions.
Features:
This deep-groove ball bearing features an optimized design to reduce energy consumption while maintaining smooth rotation. The bearing uses a riveted sheet-metal cage that improves its stability and durability, while ensuring excellent ball alignment. Thanks to its innovative Generation C design, this bearing can withstand higher radial loads, enabling quiet operation with significantly reduced vibration. Its compatibility with various industrial applications makes it a versatile choice.
Maintenance:
To maximize the service life of this bearing, it is essential to ensure regular lubrication with a lubricant suitable for the operating conditions (oil or grease). Periodic cleaning is also recommended to prevent the accumulation of debris or dirt, which could impair its proper operation. Monitoring the operating temperature is crucial to ensuring optimal performance and extending the product’s service life.
Sealing:
This model is not sealed. Therefore, adequate protection against dust and moisture must be provided when installing it in exposed environments (housings, deflectors, etc.).
Brand Information:
FAG, a brand of the Schaeffler Group, is a global leader in the field of bearings and motion systems. With over 130 years of innovation, FAG is committed to providing high-quality solutions to improve the efficiency of industrial equipment. Present in more than 50 countries, the company stands out for its technical expertise and durable products.
Features:
This deep-groove ball bearing features an optimized design to reduce energy consumption while maintaining smooth rotation. The bearing uses a riveted sheet-metal cage that improves its stability and durability, while ensuring excellent ball alignment. Thanks to its innovative Generation C design, this bearing can withstand higher radial loads, enabling quiet operation with significantly reduced vibration. Its compatibility with various industrial applications makes it a versatile choice.
Maintenance:
To maximize the service life of this bearing, it is essential to ensure regular lubrication with a lubricant suitable for the operating conditions (oil or grease). Periodic cleaning is also recommended to prevent the accumulation of debris or dirt, which could impair its proper operation. Monitoring the operating temperature is crucial to ensuring optimal performance and extending the product’s service life.
Sealing:
This model is not sealed. Therefore, adequate protection against dust and moisture must be provided when installing it in exposed environments (housings, deflectors, etc.).
Brand Information:
FAG, a brand of the Schaeffler Group, is a global leader in the field of bearings and motion systems. With over 130 years of innovation, FAG is committed to providing high-quality solutions to improve the efficiency of industrial equipment. Present in more than 50 countries, the company stands out for its technical expertise and durable products.
Strengths
- Reduced friction for improved energy efficiency.
- Robust and durable design, suitable for demanding environments.
- Withstands high radial and moderate axial loads, ensuring stable performance.
- Efficient heat dissipation thanks to its open design.
- Long service life thanks to high-quality materials and precision engineering.
- Robust and durable design, suitable for demanding environments.
- Withstands high radial and moderate axial loads, ensuring stable performance.
- Efficient heat dissipation thanks to its open design.
- Long service life thanks to high-quality materials and precision engineering.
Applications
This ball bearing is ideal for use in various industrial equipment, including electric motors, fans, pumps, and compressors. It can also be used in transmissions and gearboxes requiring precise and smooth rotation.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 27 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 64..-c |
| Material | steel sheet metal (cage) |
| Cage | steel |
| Reference speed | 7700 rpm |
| Limit speed | 9500 rpm |
| Basic static load, radial - C0r | 38000 N |
| Basic dynamic load, radial - Cr | 68000 N |
| Weight | 1.176 kg |
Show UNSPSC/ECL@SS
£ 40.17 excl. VAT
/ Each
£ 48.20 incl. VAT
- Usually arrives within 14 working days
