SNR Single-row Deep groove ball bearing EE
Inner diameter | 15 mm |
---|---|
Outer diameter | 35 mm |
Width | 11 mm |
Logistics dimensions (L x W x H) | 35x35x10 mm |
---|---|
Logistic Weight | 49 g |
Inner diameter | 15 mm |
Outer diameter | 35 mm |
Width | 11 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 6200 |
Material | Steel |
Cage | Steel |
Limit speed | 15000 rpm |
Basic static load, radial - C0r | 3600 N |
Basic dynamic load, radial - Cr | 7600 N |
Weight | 0.045 kg |
Usually arrives within 14 working days