SNR - Deep Groove Ball Bearing - 63000.EE
Inner diameter | 15 mm |
---|---|
Outer diameter | 32 mm |
Width | 13 mm |
Inner diameter | 15 mm |
---|---|
Outer diameter | 32 mm |
Width | 13 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 63000 |
Cage | Steel |
Limit speed | 14000 rpm |
Basic static load, radial - C0r | 2850 N |
Basic dynamic load, radial - Cr | 5500 N |
Weight | 0.044 kg |
Usually arrives within 14 working days