SKF Deep groove ball bearing 6222 Series
Inner diameter | 110 mm |
---|---|
Outer diameter | 200 mm |
Width | 38 mm |
Logistics dimensions (L x W x H) | 38x200x200 mm |
---|---|
Logistic Weight | 4471,5 g |
Inner diameter | 110 mm |
Outer diameter | 200 mm |
Width | 38 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 62 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 6700 rpm |
Limit speed | 3400 rpm |
Basic static load, radial - C0r | 118 N |
Basic dynamic load, radial - Cr | 151 N |
Usually arrives within 14 working days