Deep groove ball bearing SNR 6215ZZC3, Outer diameter: 130 mm | Width: 25 mm | Inner diameter: 75 mm
SNR - Deep Groove Ball Bearing - 6215.ZZC3
See technical informationReferences
SNR:6215ZZC3
Rubix:204A9869
Manufacturer :6215.ZZC3
EAN:3413520138073

Product details : SNR 6215ZZC3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 25 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6200 |
| Cage | steel |
| Reference speed | 5900 rpm |
| Limit speed | 6500 rpm |
| Basic static load, radial - C0r | 48300 N |
| Basic dynamic load, radial - Cr | 66900 N |
Show UNSPSC/ECL@SS
£ 40.02 excl. VAT
/ Each
£ 48.02 incl. VAT
- Delivery usually within ( 3 ) days
