SNR - Deep Groove Ball Bearing - 6216.ZZ
Inner diameter | 80 mm |
---|---|
Outer diameter | 140 mm |
Width | 26 mm |
Inner diameter | 80 mm |
---|---|
Outer diameter | 140 mm |
Width | 26 mm |
Sealing | two metal shields |
Bearing Clearance | cn |
Series | 6200 |
Cage | steel |
Reference speed | 5500 rpm |
Limit speed | 6000 rpm |
Basic static load, radial - C0r | 53000 N |
Basic dynamic load, radial - Cr | 72100 N |
Weight | 0.366 kg |
Usually arrives within 14 working days