Deep Groove Ball Bearing
Inner diameter | 10 mm |
---|---|
Outer diameter | 26 mm |
Width | 8 mm |
Logistics dimensions (L x W x H) | 8x26x26 mm |
---|---|
Logistic Weight | 18,4 g |
Inner diameter | 10 mm |
Outer diameter | 26 mm |
Width | 8 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | W |
Material | Stainless steel |
Cage | Steel |
Reference speed | 67000 rpm |
Limit speed | 32000 rpm |
Basic static load, radial - C0r | 1960 N |
Basic dynamic load, radial - Cr | 3970 N |
In stock: Next day delivery