6208
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 18 mm |
Packaged dimensions (D x W x H) | 84,9884x84,9884x21,0058 mm |
---|---|
Package weight | 390,1 g |
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 18 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 6208 |
Material | Steel |
Basic static load, radial - C0r | 18100 N |
Basic dynamic load, radial - Cr | 29500 N |
Usually arrives within 14 working days