Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
SNR 6305F604 SPECIFIC BALL BEARINGS
Deep groove ball bearing SNR 6305F604, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
Deep groove ball bearing SNR
References
snr:
6305F604
rubix:
205A0214
ean:
3413521371950
Technical specifications
Inner diameter
25
mm
Outer diameter
62
mm
Width
17
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 6305F604 SPECIFIC BALL BEARINGS
Technical specifications
Attributes
Inner diameter
25
mm
Outer diameter
62
mm
Width
17
mm
Sealing
Open
Bearing Clearance
C5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.85
excl. VAT
/
Each
£
29.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SKF 4207 ATN9, Outer diameter: 72 mm | Width: 23 mm | Inner diameter: 35 mm
Deep groove ball bearing SKF 6306, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
Deep groove ball bearing SKF 6300-2Z, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 10 mm
Deep groove ball bearing Timken 6009-RS, Outer diameter: 75 mm | Width: 16 mm | Inner diameter: 45 mm
Deep groove ball bearing NTN 6203NRC3, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
Deep groove ball bearing FAG 6232-M-J20AA-C3, Outer diameter: 290 mm | Width: 48 mm | Inner diameter: 160 mm
Deep groove ball bearing SKF 6313-2Z, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 65 mm
Deep groove ball bearing FAG 6232-M-C3, Outer diameter: 290 mm | Width: 48 mm | Inner diameter: 160 mm
Deep groove ball bearing SNR 6009.HVZZ, Outer diameter: 75 mm | Width: 16 mm | Inner diameter: 45 mm
Deep groove ball bearing FAG 6030-2RSR, Outer diameter: 225 mm | Width: 35 mm | Inner diameter: 150 mm
Deep groove ball bearing SNR 6206, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Deep groove ball bearing Timken 6215-C3, Outer diameter: 130 mm | Width: 25 mm | Inner diameter: 75 mm
Deep groove ball bearing FAG 61844, Outer diameter: 270 mm | Width: 24 mm | Inner diameter: 220 mm
Deep groove ball bearing NSK 6044M, Outer diameter: 340 mm | Width: 56 mm | Inner diameter: 220 mm
Deep groove ball bearing Timken 6214-Z, Outer diameter: 125 mm | Width: 24 mm | Inner diameter: 70 mm