Deep groove ball bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 120 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 23x120x120 mm |
---|---|
Logistic Weight | 1018 g |
Inner diameter | 65 mm |
Outer diameter | 120 mm |
Width | 23 mm |
Sealing | One rubber seal |
Bearing Clearance | CN |
Series | 62..-RSR |
Material | Steel |
Limit speed | 3250 rpm |
Basic static load, radial - C0r | 41500 N |
Basic dynamic load, radial - Cr | 63000 N |
Usually arrives within 14 working days