Deep Groove Ball Bearing
Inner diameter | 15.875 mm |
---|---|
Outer diameter | 39.688 mm |
Width | 11.112 mm |
Logistics dimensions (L x W x H) | 11,11x39,69x39,69 mm |
---|---|
Logistic Weight | 58 g |
Inner diameter | 15.875 mm |
Outer diameter | 39.688 mm |
Width | 11.112 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | RLS |
Material | Bearing Steel (Bearing) |
Cage | Steel |
Reference speed | 34000 rpm |
Limit speed | 24000 rpm |
Basic static load, radial - C0r | 4750 N |
Basic dynamic load, radial - Cr | 9560 N |
Weight | 0.066 kg |
In stock: Next day delivery