Deep groove ball bearing SNR 6304Z, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm
SNR - Deep Groove Ball Bearing - 6304.Z
See technical informationReferences
SNR:6304Z
Rubix:205A0201
Manufacturer :6304.Z
EAN:3413520143206



Product details : SNR 6304Z DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shield on one side
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 15 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 6300 |
| Cage | steel |
| Reference speed | 14000 rpm |
| Limit speed | 23000 rpm |
| Basic static load, radial - C0r | 7900 N |
| Basic dynamic load, radial - Cr | 15800 N |
| Weight | 0.147 kg |
Show UNSPSC/ECL@SS
£ 6.15 excl. VAT
/ Each
£ 7.38 incl. VAT
- Delivery usually within ( 3 ) days
