Deep groove ball bearing NTN 6803, Outer diameter: 26 mm | Width: 5 mm | Inner diameter: 17 mm
NTN - Deep Groove Ball Bearing - 6803
See technical informationReferences
NTN:6803
Rubix:205A0716
EAN:4547359006117



Product details : NTN 6803 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x26x5 mm |
|---|---|
| Logistic Weight | 14 g |
| Inner diameter | 17 mm |
| Outer diameter | 26 mm |
| Width | 5 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6800 |
| Cage | steel |
| Basic static load, radial - C0r | 1460 N |
| Basic dynamic load, radial - Cr | 2470 N |
| Weight | 1.02 kg |
Show UNSPSC/ECL@SS
£ 7.05 excl. VAT
/ Each
£ 8.46 incl. VAT
- Delivery usually within ( 3 ) days
