Deep groove ball bearing Timken 6210H-ZZ/F, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm
Deep groove ball bearing Timken
See technical informationReferences
Timken:6210H-ZZ/F
Rubix:397A0549
EAN:0013992223142

Product details : TIMKEN 6210H-ZZ/F S/STEEL SHIELDED DEEP GROOVE BALL BEARING
Timken 6210H-ZZ/F: corrosion-resistant stainless steel deep groove ball bearing with double metal shields (ZZ). 50×90×20 mm, food-grade.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 20 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6000er serie (korrosionsbeständig, h) |
| Material | aisi 440c |
| Reference speed | 7100 rpm |
| Limit speed | 11000 rpm |
| Reaming diameter | 50 mm |
| Precision | p0 (iso 492) |
| Basic static load, radial - C0r | 18600 N |
| Basic dynamic load, radial - Cr | 29800 N |
| Weight | 0.46 kg |
Show UNSPSC/ECL@SS
£ 94.42 excl. VAT
/ Each
£ 113.30 incl. VAT
- Delivery usually within ( 7 ) days
