Deep Groove Ball Bearing
Inner diameter | 10 mm |
---|---|
Outer diameter | 26 mm |
Width | 12 mm |
Logistic Weight | 27,3 g |
---|---|
Inner diameter | 10 mm |
Outer diameter | 26 mm |
Width | 12 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 63000 |
Material | Bearing steel |
Cage | Steel |
Limit speed | 19000 rpm |
Basic static load, radial - C0r | 1960 N |
Basic dynamic load, radial - Cr | 4620 N |
In stock: Next day delivery