Angular contact ball bearing SNR 3200A, Outer diameter: 30 mm | Inner diameter: 10 mm | Width: 14 mm
SNR Double-row Self-aligning ball bearing
See technical informationReferences
SNR:3200A
Rubix:204A6622
EAN:3413520094478



Product details : SNR 3200A ANGULAR CONTACT BALL BEARING
Double-row Angular contact ball bearing with polyamide cage
Angular contact ball bearing, double-row, main dimensions acc. to DIN 628-3, cage made of polyamide, without groove
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x60x21 mm |
|---|---|
| Logistic Weight | 55 g |
| Inner diameter | 10 mm |
| Outer diameter | 30 mm |
| Width | 14 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 3200 |
| Material | steel |
| Cage | polyamide |
| Reference speed | 17000 rpm |
| Limit speed | 23000 rpm |
| Basic static load, radial - C0r | 4550 N |
| Basic dynamic load, radial - Cr | 7600 N |
Show UNSPSC/ECL@SS
£ 16.69 excl. VAT
/ Each
£ 20.03 incl. VAT
- Delivery usually within ( 3 ) days
