Self-aligning ball bearing SKF 1204 ETN9, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
Self-aligning Ball Bearing
See technical informationReferences
SKF:1204 ETN9
Rubix:2516411
Manufacturer :34145
EAN:7316576620485

Product details : HRA+ SELF-ALIGN. BRG
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Strengths
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Excellent high-speed performance
- Excellent light load performance
- Low friction
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x47x47 mm |
|---|---|
| Logistic Weight | 111 g |
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 14 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 12e |
| Material | bearing steel |
| Cage | polyamide |
| Reference speed | 32000 rpm |
| Basic static load, radial - C0r | 3400 N |
| Basic dynamic load, radial - Cr | 12700 N |
Show UNSPSC/ECL@SS
£ 30.86 excl. VAT
/ Each
£ 37.03 incl. VAT
- In stock: Next day delivery
