Self-aligning ball bearing NTN 1305SC3, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
NTN - Self-Aligning Ball Bearing - 1305SC3
See technical informationSee documentsReferences
NTN:1305SC3
Rubix:204A4125
EAN:4547359256505



Documents
Product details : NTN 1305SC3 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x62x17 mm |
|---|---|
| Logistic Weight | 255 g |
| Inner diameter | 25 mm |
| Outer diameter | 62 mm |
| Width | 17 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 1300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 5000 N |
| Basic dynamic load, radial - Cr | 18200 N |
Show UNSPSC/ECL@SS
£ 17.64 excl. VAT
/ Each
£ 21.17 incl. VAT
- Usually arrives within 14 working days
