Angular contact ball bearing SNR 5209EEG15, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 30.2 mm
SNR Double-row self-aligning ball bearing
See technical informationReferences
SNR:5209EEG15
Rubix:204A8657
EAN:3413520104801



Product details : SNR 5209EEG15 ANGULAR CONTACT BALL BEARING
Double-row self-aligning ball bearing, polyamide cage, friction seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 103x103x39 mm |
|---|---|
| Logistic Weight | 640 g |
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 30.2 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 5200 |
| Cage | polyamide |
| Limit speed | 5000 rpm |
| Basic static load, radial - C0r | 37200 N |
| Basic dynamic load, radial - Cr | 45700 N |
Show UNSPSC/ECL@SS
£ 59.47 excl. VAT
/ Each
£ 71.36 incl. VAT
- Delivery usually within ( 3 ) days
