Angular contact ball bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 39 mm |
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 39 mm |
Series | 73..-b-xl-tvp |
Reference speed | 4250 rpm |
Limit speed | 5200 rpm |
Basic static load, radial - C0r | 124000 N |
Basic dynamic load, radial - Cr | 155000 N |
Usually arrives within 14 working days