Angular contact ball bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 33 mm |
Logistic Weight | 2120 g |
---|---|
Inner diameter | 65 mm |
Outer diameter | 140 mm |
Width | 33 mm |
Bearing Clearance | cn |
Series | 73..-b-xl-tvp |
Cage | polyamide |
Reference speed | 5000 rpm |
Limit speed | 6500 rpm |
Basic static load, radial - C0r | 82000 N |
Basic dynamic load, radial - Cr | 110000 N |
Sealing | open |
Usually arrives within 14 working days