Angular contact ball bearing SNR 5213EEG15, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 38.1 mm
SNR Double-row self-aligning ball bearing
See technical informationReferences
SNR:5213EEG15
Rubix:204A8681
EAN:3413520104993



Product details : SNR 5213EEG15 ANGULAR CONTACT BALL BEARING
Double-row self-aligning ball bearing, polyamide cage, friction seals on both sides
Angular contact ball bearing double-row, main dimensions acc. to DIN 628-3, contacting sealing disc made of nitrile on both sides of the bearing, cage made of fibreglass reinforced polyamide
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 123x123x46 mm |
|---|---|
| Logistic Weight | 1,64 g |
| Inner diameter | 65 mm |
| Outer diameter | 120 mm |
| Width | 38.1 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 5200 |
| Material | steel |
| Cage | polyamide |
| Limit speed | 3500 rpm |
| Basic static load, radial - C0r | 70600 N |
| Basic dynamic load, radial - Cr | 74100 N |
Show UNSPSC/ECL@SS
£ 92.80 excl. VAT
/ Each
£ 111.36 incl. VAT
- Delivery usually within ( 3 ) days
