Angular Contact Ball Bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 120 mm |
Width | 29 mm |
Logistics dimensions (L x W x H) | 29x120x120 mm |
---|---|
Logistic Weight | 1729 g |
Inner diameter | 45 mm |
Outer diameter | 120 mm |
Width | 29 mm |
Bearing Clearance | CN |
Series | 74B |
Material | Bearing steel |
Cage | Brass |
Reference speed | 7500 rpm |
Limit speed | 7500 rpm |
Basic static load, radial - C0r | 55000 N |
Basic dynamic load, radial - Cr | 85200 N |
Sealing | Open |
Usually arrives within 14 working days