SNR double-row spherical roller bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 130 mm |
Width | 31 mm |
Logistics dimensions (L x W x H) | 148x145x45 mm |
---|---|
Logistic Weight | 1698 g |
Inner diameter | 75 mm |
Outer diameter | 130 mm |
Width | 31 mm |
Bearing Clearance | cn |
Series | 22200 |
Cage | steel |
Reference speed | 4600 rpm |
Limit speed | 6200 rpm |
Basic static load, radial - C0r | 249000 N |
Basic dynamic load, radial - Cr | 244000 N |
Sealing | open |
Usually arrives within 14 working days