SNR double-row spherical roller bearing
Inner diameter | 160 mm |
---|---|
Outer diameter | 290 mm |
Width | 80 mm |
Logistics dimensions (L x W x H) | 310x305x91 mm |
---|---|
Logistic Weight | 21930 g |
Inner diameter | 160 mm |
Outer diameter | 290 mm |
Width | 80 mm |
Bearing Clearance | CN |
Series | 22200 |
Cage | Steel |
Reference speed | 2000 rpm |
Limit speed | 2800 rpm |
Basic static load, radial - C0r | 1390000 N |
Basic dynamic load, radial - Cr | 1220000 N |
Sealing | Open |
Usually arrives within 14 working days