TIMKEN 23064EMBW507C08C3 SPHERICAL ROLLER BEARING
Spherical Roller Bearings Straight Bore - Brass Cage
See technical informationReferences
Timken:23064EMBW507C08C3
Rubix:249A2483
Manufacturer :190029989
EAN:0087796210271




Product details : TIMKEN 23064EMBW507C08C3 SPHERICAL ROLLER BEARING
Timken® high performance spherical roller bearings feature industry-leading load ratings and thermal reference speeds
Timken® high performance spherical roller bearings handle high radial loads, as well as axial loads in both directions
Up to 2.5° of shaft misalignment can be accommodated.
Timken® high performance spherical roller bearings handle high radial loads, as well as axial loads in both directions
Up to 2.5° of shaft misalignment can be accommodated.
Strengths
Enhanced surface finishes
Optimized internal geometry
Industry-leading load ratings
One-piece, machined-brass, land riding, finger-type cage
(W507) Bearing inspected to certain quality control requirements
Standard lubrication holes in and groove in outer ring
Tapped lifting holes in face of outer ring to facilitate lifting and handling |(C08) Inner and outer ring with P5 running accuracy and high points of eccentricity marked
Optimized internal geometry
Industry-leading load ratings
One-piece, machined-brass, land riding, finger-type cage
(W507) Bearing inspected to certain quality control requirements
Standard lubrication holes in and groove in outer ring
Tapped lifting holes in face of outer ring to facilitate lifting and handling |(C08) Inner and outer ring with P5 running accuracy and high points of eccentricity marked
Applications
Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes
Technical specifications
Attributes
| Inner diameter | 320 mm |
|---|---|
| Outer diameter | 480 mm |
| Width | 121 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Weight | 77.4 kg |
| Reference speed | 1000 rpm |
| Limit speed | 1370 rpm |
| Basic static load, radial - C0r | 3880000 N |
| Basic dynamic load, radial - Cr | 2410000 N |
Show UNSPSC/ECL@SS
£ 2,094.03 excl. VAT
/ Each
£ 2,512.84 incl. VAT
- Usually arrives within 14 working days
